References
INA:SL045009
Rubix:238A1937
Manufacturer :0017225570000
EAN:4012802705645

Product details : INA SL045009 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x75x75 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 110.31 excl. VAT
/ Each
£ 132.37 incl. VAT
- Delivery usually within ( 7 ) days
