SNR NUP2206EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NUP.2205.E.G15
See technical informationReferences
SNR:NUP2206EG15
Rubix:205A6944
Manufacturer :NUP.2206.EG15
EAN:3413522473295



Product details : SNR NUP2206EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 51500 N |
| Basic dynamic load, radial - Cr | 50200 N |
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ Each
£ 35.28 incl. VAT
- Usually arrives within 14 working days
