TIMKEN NU232EMA CYLINDRICAL ROLLER


Cylindrical Roller Bearings

References
timken:NU232EMA
rubix:231A2848
ean:0053893773490
Cylindrical Roller Bearing -  NU232EMA
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : TIMKEN NU232EMA CYLINDRICAL ROLLER


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)321x322x124 mm
Logistic Weight14500 g
Packaged dimensions (D x W x H)321x322x124 mm
Package weight14420 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Show UNSPSC/ECL@SS
£ 732.61 excl. VAT
/ Each
£ 879.13 incl. VAT
  • Usually arrives within 14 working days