References
INA:SL045009-PP
Rubix:105A3690
Manufacturer :0015143260000
EAN:4054369073058

Product details : INA CYL. NEEDLE BEARING SL04-5009PPX
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x75x75 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 328.45 excl. VAT
/ Each
£ 394.14 incl. VAT
- In stock: Next day delivery
