NJ2308WC3 CYLIND ROLLR BEARING STEEL


Cylindrical roller bearing NJ23

References
nsk:NJ2308WC3
rubix:227A3553
manufacturer :NJ2308WC3 *5
ean:00029176028380
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Product details : NJ2308WC3 CYLIND ROLLR BEARING STEEL


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1050 g
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 48.41 excl. VAT
/ Each
£ 58.09 incl. VAT
  • Usually arrives within 14 working days