NSK SR R RB NUP324EM


Cylindrical roller bearing NUP3

References
nsk:NUP324EM
rubix:100A8503
manufacturer :NUP324EM *5
ean:0029176675492
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width55 mm
See all Specifications

Product details : NSK SR R RB NUP324EM


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight15500 g
Inner diameter120 mm
Outer diameter260 mm
Width55 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 1,038.23 excl. VAT
/ Each
£ 1,245.88 incl. VAT
  • Usually arrives within 14 working days