References
INA:SL182932-B-XL-C3
Rubix:238A3585
Manufacturer :0508942340030
EAN:4012802272499

Product details : INA SL182932-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x220x220 mm |
|---|---|
| Logistic Weight | 3851 g |
| Inner diameter | 160 mm |
| Outer diameter | 220 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1270 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 350000 N |
Show UNSPSC/ECL@SS
£ 556.26 excl. VAT
/ Each
£ 667.51 incl. VAT
- Delivery usually within ( 7 ) days
