NSK CYLIND ROLLR BEARING NU2224ECJ

Cylindrical roller bearing NU23

See technical information
References
NSK:NU2224W
Rubix:100A0037
Manufacturer :NU2224W N
EAN:00029176403439
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2224ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight8250 g
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 389.47 excl. VAT
/ Each
£ 467.36 incl. VAT
  • Usually arrives within 14 working days