References
Timken:NU 2216 EMA
Rubix:396A0755
EAN:0053893668178



Product details : TIMKEN NU2216EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 208000 N |
Show UNSPSC/ECL@SS
£ 195.65 excl. VAT
/ Each
£ 234.78 incl. VAT
- Delivery usually within ( 7 ) days
