References
INA:SL182934-B-XL
Rubix:238A3573
Manufacturer :0508973730000
EAN:4054364122959

Product details : INA SL182934-B-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x230x230 mm |
|---|---|
| Logistic Weight | 4024 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1190 rpm |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 365000 N |
Show UNSPSC/ECL@SS
£ 621.69 excl. VAT
/ Each
£ 746.03 incl. VAT
- Delivery usually within ( 7 ) days
