FAG NU2328-E-XL-M1 CYLINDRICAL ROLLER BEARING 167394000000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2328-E-XL-M1
Rubix:229A1697
Manufacturer :0167394000000
EAN:4012801234665

Product details : FAG NU2328-E-XL-M1 CYLINDRICAL ROLLER BEARING 167394000000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 36000 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1620 rpm |
| Basic static load, radial - C0r | 1390000 N |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 1,974.21 excl. VAT
/ Each
£ 2,369.05 incl. VAT
- Delivery usually within ( 7 ) days
