NTN NU322ET2C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU322ET2C3

See technical informationSee documents
References
NTN:NU322ET2C3
Rubix:205A6793
EAN:4547359775242
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
See all Specifications
Documents

Product details : NTN NU322ET2C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, polyamide cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)240x240x50 mm
Logistic Weight10646 g
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagepolyamide
Basic static load, radial - C0r525000 N
Basic dynamic load, radial - Cr450000 N
Show UNSPSC/ECL@SS
£ 380.33 excl. VAT
/ Each
£ 456.40 incl. VAT
  • Usually arrives within 14 working days