References
INA:SL182944-B-XL-C3
Rubix:204A0419
Manufacturer :0508989810030
EAN:4047643214834

Product details : INA SL182944-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x300x300 mm |
|---|---|
| Logistic Weight | 9604 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 840 rpm |
| Basic static load, radial - C0r | 1030000 N |
| Basic dynamic load, radial - Cr | 650000 N |
Show UNSPSC/ECL@SS
£ 1,092.62 excl. VAT
/ Each
£ 1,311.14 incl. VAT
- Delivery usually within ( 7 ) days
