NTN - Cylindrical Roller Bearing - NJ2212
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 110x110x28 mm |
---|---|
Logistic Weight | 1120 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 107000 N |
Usually arrives within 14 working days