SKF CYLROLLERBEARING NJ2320ECML/C4VQ015:SKF

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 2320 ECML/C4VQ015
Rubix:181A4998
Manufacturer :144845
EAN:7316571599670
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : SKF CYLROLLERBEARING NJ2320ECML/C4VQ015:SKF


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistic Weight13320 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Bearing Clearancec4
Sealingopen
Materialbearing steel
Reference speed3200 rpm
Basic static load, radial - C0r735000 N
Basic dynamic load, radial - Cr670000 N
Show UNSPSC/ECL@SS
£ 1,491.26 excl. VAT
/ Each
£ 1,789.51 incl. VAT
  • Usually arrives within 14 working days