References
INA:SL183032-A-C3
Rubix:238A3609
Manufacturer :0000100810030
EAN:4047643171786

Product details : INA SL183032-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x240x240 mm |
|---|---|
| Logistic Weight | 8800 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1280 rpm |
| Basic static load, radial - C0r | 800000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 962.03 excl. VAT
/ Each
£ 1,154.44 incl. VAT
- Delivery usually within ( 7 ) days
