NTN NU2307EAG1 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating bearing, separable, solid cage
See technical informationReferences
NTN:NU2307EAG1
Rubix:394A6830
EAN:4550253017158



Product details : NTN NU2307EAG1 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings withstand more severe applications
- Less heating during operation for an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings withstand more severe applications
- Less heating during operation for an allowable speed up to 20% higher.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 68.65 excl. VAT
/ Each
£ 82.38 incl. VAT
- Usually arrives within 14 working days
