RHP CYLIND ROLLR BEARING LRJA5.1/2M
Cylindrical roller bearing RHP
See technical informationSee documentsReferences
RHP:LRJA5.1/2M
Rubix:158A3130
Manufacturer :LRJA5.1/2M R
EAN:00747023007066
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA5.1/2M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 6710 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 389000 N |
| Basic dynamic load, radial - Cr | 288000 N |
Show UNSPSC/ECL@SS
£ 1,184.82 excl. VAT
/ Each
£ 1,421.78 incl. VAT
- Usually arrives within 14 working days

