References
INA:SL184926-A
Rubix:238A1627
Manufacturer :0001249230000
EAN:4012802416046

Product details : INA SL184926-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x180x180 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 751.18 excl. VAT
/ Each
£ 901.42 incl. VAT
- Delivery usually within ( 7 ) days
