NTN NU1016 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1016
Rubix:205A6208
EAN:4547359137118



Documents
Product details : NTN NU1016 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x22 mm |
|---|---|
| Logistic Weight | 1040 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 145.44 excl. VAT
/ Each
£ 174.53 incl. VAT
- Delivery usually within ( 3 ) days
