References
INA:SL05024-E
Rubix:105A5208
Manufacturer :0017092910000
EAN:4054366073334

Product details : INA CYL. NEEDLE BEARING SL05024-E
Cylindrical roller bearing, main dimensions acc. to DIN 5412-1, support bearing, full.
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,854.09 excl. VAT
/ Each
£ 2,224.91 incl. VAT
- Delivery usually within ( 7 ) days
