Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 69x250x250 mm |
---|---|
Logistic Weight | 10800 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 69 mm |
Bearing Clearance | cn |
Sealing | open |
Series | sl1849..-a |
Reference speed | 920 rpm |
Limit speed | 1480 rpm |
Basic static load, radial - C0r | 1200000 N |
Basic dynamic load, radial - Cr | 570000 N |
Usually arrives within 14 working days