References
Timken:NU217EMA
Rubix:396A0740
EAN:0087796313392

Product details : TIMKEN NU217EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x152x37 mm |
|---|---|
| Logistic Weight | 2100 g |
| Packaged dimensions (D x W x H) | 152x152x37 mm |
| Package weight | 2090 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel (carbon-chromium steel type 52100, astm a295 compliant) |
| Cage | brass |
| Reference speed | 4600 rpm |
| Basic static load, radial - C0r | 201000 N |
| Basic dynamic load, radial - Cr | 186000 N |
Show UNSPSC/ECL@SS
£ 200.73 excl. VAT
/ Each
£ 240.88 incl. VAT
- Usually arrives within 14 working days
