Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x200x200 mm |
---|---|
Logistic Weight | 7600 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj..-e-xl-m1 |
Cage | brass |
Reference speed | 2750 rpm |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 455000 N |
Usually arrives within 14 working days