References
INA:SL185017-A
Rubix:238A0936
Manufacturer :0002691400000
EAN:4047643221320

Product details : INA SL185017-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x130x130 mm |
|---|---|
| Logistic Weight | 2720 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2210 rpm |
| Basic static load, radial - C0r | 465000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
£ 447.31 excl. VAT
/ Each
£ 536.77 incl. VAT
- Delivery usually within ( 7 ) days
