NSK NJ209ET CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing NJ23

See technical information
References
NSK:NJ209ET
Rubix:238A5910
Manufacturer :NJ209ET N
EAN:00029176070426
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : NSK NJ209ET CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight415 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ Each
£ 35.16 incl. VAT
  • Usually arrives within 14 working days