NSK NUP207EW CYLINDRICAL ROLLER BEARING NUP207ECJ
Cylindrical roller bearing NUP23
See technical informationReferences
NSK:NUP207EW
Rubix:105A1559
EAN:00029176070891

Product details : NSK NUP207EW CYLINDRICAL ROLLER BEARING NUP207ECJ
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 36.69 excl. VAT
/ Each
£ 44.03 incl. VAT
- Usually arrives within 14 working days
