References
INA:SL185018-A
Rubix:229A2040
Manufacturer :0002694500000
EAN:4054364123086

Product details : FAG SL185018-A CYL. NEEDLE BEARING 2694500000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x140x140 mm |
|---|---|
| Logistic Weight | 3620 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2140 rpm |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 350000 N |
Show UNSPSC/ECL@SS
£ 442.44 excl. VAT
/ Each
£ 530.93 incl. VAT
- Delivery usually within ( 7 ) days
