References
NSK:NCF2922VC3
Rubix:105A4260
Manufacturer :NCF2922VC3 N
EAN:00029176417764

Product details : NSK BEARING NCF2922VC3
NSK's cylindrical roller bearings have high radial load carrying capacity due to the contact line between the rolling body and raceways and are particularly suitable for high speed applications. With patented cage design for high strength, whether in sheet steel, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | one rubber seal |
Show UNSPSC/ECL@SS
£ 132.43 excl. VAT
/ Each
£ 158.92 incl. VAT
- Usually arrives within 14 working days
