Cylindrical Roller Radial Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Series | nj |
Basic static load, radial - C0r | 614000 N |
Basic dynamic load, radial - Cr | 594000 N |
Usually arrives within 14 working days