INA SL192316 CYLINDRICAL ROLLER BEARINGFULL COMPL. SINGLE ROW SEMI-L.
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192316
Rubix:238A5003
Manufacturer :0005397160000
EAN:4012802283419

Documents
Product details : INA SL192316 CYLINDRICAL ROLLER BEARINGFULL COMPL. SINGLE ROW SEMI-L.
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x170x170 mm |
|---|---|
| Logistic Weight | 6320 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1820 rpm |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 578.66 excl. VAT
/ Each
£ 694.39 incl. VAT
- Delivery usually within ( 7 ) days
