NTN NJ224EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ224EG1
See technical informationSee documentsReferences
NTN:NJ224EG1
Rubix:205A5688
EAN:4547359120240



Documents
Product details : NTN NJ224EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 7500 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 420000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 412.14 excl. VAT
/ Each
£ 494.57 incl. VAT
- Usually arrives within 14 working days
