References
INA:SL192315-C3
Rubix:274A8583
Manufacturer :0005396600030
EAN:4012802319767

Product details : INA SL192315-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 5300 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 444.68 excl. VAT
/ Each
£ 533.62 incl. VAT
- Usually arrives within 14 working days
