References
INA:SL045012-PP-C3
Rubix:274A8435
Manufacturer :0014775950030
EAN:4012802135183



Product details : INA SL045012-PP-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 1203 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 201000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 154.63 excl. VAT
/ Each
£ 185.56 incl. VAT
- Usually arrives within 14 working days
