SKF PRECISION BEARING N1014KPHA/SP


Super-precision Cylindrical Roller Bearing

References
skf:N 1014 KPHA/SP
rubix:106A1668
ean:7316576196102
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
See all Specifications

Product details : SKF PRECISION BEARING N1014KPHA/SP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter110 mm
Width20 mm
Bearing ClearanceCN
SealingOpen
SeriesN10
Show UNSPSC/ECL@SS
£ 502.55 excl. VAT
/ Each
£ 603.06 incl. VAT
  • Usually arrives within 14 working days