FAG NU2236-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167387800030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2236-E-XL-M1-C3
Rubix:229A1642
Manufacturer :0167387800030
EAN:4012801397117

Product details : FAG NU2236-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167387800030
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x320x320 mm |
|---|---|
| Logistic Weight | 30500 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1380 rpm |
| Basic static load, radial - C0r | 1490000 N |
| Basic dynamic load, radial - Cr | 1180000 N |
Show UNSPSC/ECL@SS
£ 1,725.66 excl. VAT
/ Each
£ 2,070.79 incl. VAT
- Delivery usually within ( 7 ) days
