References
INA:SL185026-A-C3
Rubix:274A8567
Manufacturer :0002706870030
EAN:4012802155327

Product details : INA SL185026-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 10200 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 95 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1340 rpm |
| Basic static load, radial - C0r | 1210000 N |
| Basic dynamic load, radial - Cr | 730000 N |
Show UNSPSC/ECL@SS
£ 1,048.97 excl. VAT
/ Each
£ 1,258.76 incl. VAT
- Delivery usually within ( 7 ) days
