NTN N222C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - N222C3

See technical informationSee documents
References
NTN:N222C3
Rubix:205A5166
EAN:4547359150773
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications
Documents

Product details : NTN N222C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x38 mm
Logistic Weight4640 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r290000 N
Basic dynamic load, radial - Cr266000 N
Show UNSPSC/ECL@SS
£ 304.87 excl. VAT
/ Each
£ 365.84 incl. VAT
  • Usually arrives within 14 working days