Cylindrical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 250 mm |
Width | 58 mm |
Logistic Weight | 15800 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 250 mm |
Width | 58 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-xl-m1 |
Cage | brass |
Reference speed | 2950 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 550000 N |
Usually arrives within 14 working days