References
INA:SL06024-E-C3
Rubix:274A8463
Manufacturer :0001180280030
EAN:4054364122836

Product details : INA SL06024-E-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 5600 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 75 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,700.24 excl. VAT
/ Each
£ 2,040.29 incl. VAT
- Usually arrives within 14 working days
