References
INA:RSL182313-A
Rubix:274A8348
Manufacturer :0015472320000
EAN:4012802134063

Product details : INA RSL182313-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL1823, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistic Weight | 2420 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 126.69 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 345000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 598.61 excl. VAT
/ Each
£ 718.33 incl. VAT
- Usually arrives within 14 working days
