NTN NF207 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NF207
See technical informationReferences
NTN:NF207
Rubix:205A5467
EAN:4547359114737



Product details : NTN NF207 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 304 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 35.89 excl. VAT
/ Each
£ 43.07 incl. VAT
- Delivery usually within ( 3 ) days
