References
INA:SL183036-TB-BR-C3
Rubix:274A8540
Manufacturer :0572432800030
EAN:4054366757791

Product details : INA SL183036-TB-BR-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 15588 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,344.87 excl. VAT
/ Each
£ 1,613.84 incl. VAT
- Usually arrives within 14 working days
