INA SL192344-TB-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192344-TB-BR-C3
Rubix:274A8594
Manufacturer :0547121490030
EAN:4054366744104

Documents
Product details : INA SL192344-TB-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 109200 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 460 mm |
| Width | 145 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 520 rpm |
| Basic static load, radial - C0r | 3450000 N |
| Basic dynamic load, radial - Cr | 2650000 N |
Show UNSPSC/ECL@SS
£ 10,638.47 excl. VAT
/ Each
£ 12,766.16 incl. VAT
- Usually arrives within 14 working days
