FAG NJ2224-E-XL-M1 CYLINDRICAL ROLLER BEARING 167351290000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2224-E-XL-M1
Rubix:229A1433
Manufacturer :0167351290000
EAN:4012801380805

Product details : FAG NJ2224-E-XL-M1 CYLINDRICAL ROLLER BEARING 167351290000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x215x215 mm |
|---|---|
| Logistic Weight | 9400 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
£ 659.25 excl. VAT
/ Each
£ 791.10 incl. VAT
- Delivery usually within ( 7 ) days
