References
INA:SL045012-PP-C4
Rubix:181A2772
Manufacturer :0014775950040
EAN:4012802725742

Product details : INA SL045012-PP-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 1203 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 201000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 174.58 excl. VAT
/ Each
£ 209.50 incl. VAT
- Usually arrives within 14 working days
