NTN NUP210U CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NUP210U

See technical informationSee documents
References
NTN:NUP210U
Rubix:205A6916
EAN:4547359772500
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications
Documents

Product details : NTN NUP210U CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, locating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x20 mm
Logistic Weight537 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r51000 N
Basic dynamic load, radial - Cr48000 N
Show UNSPSC/ECL@SS
£ 48.58 excl. VAT
/ Each
£ 58.30 incl. VAT
  • Usually arrives within 14 working days