SNR - Cylindrical Roller Bearing - NU.2220.E.G15
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2200 |
Reference speed | 2900 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 444000 N |
Basic dynamic load, radial - Cr | 333000 N |
Usually arrives within 14 working days