INA SL1818/560-E-TB-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL1818/560-E-TB-BR
Rubix:274A8471
Manufacturer :0581553170000
EAN:4047643064026

Product details : INA SL1818/560-E-TB-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 38400 g |
|---|---|
| Inner diameter | 560 mm |
| Outer diameter | 680 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 8,761.20 excl. VAT
/ Each
£ 10,513.44 incl. VAT
- Usually arrives within 14 working days
