Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistic Weight | 2310 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-xl-m1 |
Cage | brass |
Reference speed | 3850 rpm |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 167000 N |
Usually arrives within 14 working days